Treston Cornerstone & Concept Steel Shelf, 35-1/16"W x 11-13/16"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
ESD Shelf With Lip M36 for Treston 72"W Cornerstone & Concept Workbenches 35-1/16 x 11-13/16 x 5
M36 x 12"D ESD steel shelf with built in lip. Tiltable. Max load 110 lbs. ESD safe. Paint color: ESD protected Light Gray. Requires 2 x M36 Double Bay Uprights.
M36 x 12"D ESD steel shelf with built in lip. Tiltable. Max load 110 lbs. ESD safe. Paint color: ESD protected Light Gray. Requires 2 x M36 Double Bay Uprights.
PRICE
$81.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-1/16 in |
| Depth | 11-13/16 in |
| Height | 5 in |
| Weight Capacity | 176 lbs |
| Weight | 7 lbs |
Product Details
| Assembly Required | Yes |
| Type | Upper Shelf |
| Color | Gray |
| Series | Cornerstone and Concept |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | US-852283-49 |
| Brand | Treston |
Warranty
| Warranty | 5 yr |