Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fabrication Enterprises

Model # :WBB2140424

MPN #: 15-4037

Divider Board For Parallel Bars with Platform, 10' L

Product Description
Accessories for all platform mounted units. Platform Mounted Accessories - 10' Divider Board Only.

PRICE
$229.95

1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width6 in
Height2 in
Weight10 lbs

Product Details

TypeParallel Bars
MaterialWood
Package Quantity1
DescriptionDivider Board For Parallel Bars with Platform
ColorNatural
Manufacturers Part Number15-4037
BrandFabrication Enterprises

Warranty

Warranty1 yr