Quad Board, Wood, Unpadded, 5-1/4"W x 27-1/2"L x 2"H
Write a Review
|
Questions & Answers (0)
Product Description
The quad board provides support by forcing the proper amount of knee (or arm) flexion. The board can be used on a treatment table or floor. Board folds flat when not in use. Unpadded quad board is made of quality hardwood with natural finish. Unit is 5-1/4" wide x 27-1/2" long x 2" thick when folded. Wood - Unpadded.
PRICE
$179.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-1/2 in |
| Width | 5-1/4 in |
| Height | 2 in |
| Weight | 7 lbs |
Product Details
| Material | Wood |
| Package Quantity | 1 |
| Description | Quad Board - Unpadded |
| Color | Natural |
| Manufacturers Part Number | 10-1140 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |