Features:
- Height 15-3/4"
- Sideways adjustable (front lip does not prevent adjustment).
- Can be tightened under the shelf with the screws.
- One set includes 4 divider hoops and a screw set.
- Dividers
- Hardware
Weights & Dimensions
| Width | 15-3/4 in |
| Depth | 5/16 in |
| Height | 15-3/4 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | Yes |
| Type | Divider Hoops Set |
| Color | Light Gray |
| Series | Cornerstone and Concept |
| Country of Origin | Finland |
| Material | Steel |
| Package Quantity | 4 |
| Manufacturers Part Number | PDH400-49 |
| Brand | Treston |
Warranty
| Warranty | 5 yr |