Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Strong-bac

Model # :WBB2795342

MPN #: 80H-1-8/16

Strong-bac Dixon Coil Hook with Pivoting Wedge, 2000 Lbs. Capacity, Yellow, 8" Max Coil Width

Product Description
Easy horizontal to vertical upending of coils. Pivoting wedge for easy tilting of stacked coils. Wedge acts as retainer. Efficient and easy to use. Popular for use with small, lightweight coils. For use where overhead clearance is limited. Specially designed heat treated pivoting wedge. Complies with ASMA standards. Made In The USA.

PRICE
$1,545.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-11/16 in
Width17 in
Height5-13/16 in
Weight Capacity2000 lbs
Weight23 lbs
Max Coil Radial16 in
Dimension T1/2 in
Min Coil Inside Diameter10 in
Max Coil Width8 in
Dimension C3-5/16 in
Bail Opening2 x 3.3125 in
Dimension A13/16 in
Dimension B2 in
Dimension D6 in
Working Load Limit2000 lbs

Product Details

Assembly RequiredNo
ColorYellow
PositionVertical
MaterialSteel
Package Quantity1
Manufacturers Part Number80H-1-8/16
BrandStrong-bac

Warranty

Warranty2

Compliance & Certifications

CertificationsASME B30.9, B30.20, BTH-1