Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong-bac

Model # :WBB2795350

MPN #: 80H-2-10/18

Strong-bac Dixon Coil Hook with Pivoting Wedge, 4000 Lbs. Capacity, Yellow, 10" Max Coil Width

Product Description
Easy horizontal to vertical upending of coils. Pivoting wedge for easy tilting of stacked coils. Wedge acts as retainer. Efficient and easy to use. Popular for use with small, lightweight coils. For use where overhead clearance is limited. Specially designed heat treated pivoting wedge. Complies with ASMA standards. Made In The USA.

PRICE
$3,249.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38-1/2 in
Width21 in
Height5 in
Weight Capacity4000 lbs
Weight42 lbs
Max Coil Radial18 in
Dimension T3/4 in
Min Coil Inside Diameter12.5 in
Max Coil Width10 in
Dimension C4 in
Bail Opening2.625 x 4 in
Dimension A1 in
Dimension B2-5/8 in
Dimension D6-3/4 in
Working Load Limit4000 lbs

Product Details

Assembly RequiredNo
ColorYellow
PositionVertical
MaterialSteel
Package Quantity1
Manufacturers Part Number80H-2-10/18
BrandStrong-bac

Warranty

Warranty2

Compliance & Certifications

CertificationsASME B30.9, B30.20, BTH-1