Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong-bac

Model # :WBB2795364

MPN #: 82NC-3 1/2-16

Strong-bac Narrow Coil C-Hook, 7000 Lbs. Capacity, Yellow, 16" Max Coil Width

Product Description
Handles narrow coils with less coil edge damage. More durable than web slings. Lightweight for easier handling. Built in guide handle for ease of coil positioning. Available with optional curved coil saddle. Inside radius on hooks avoid coil edge contact. Complies with ASME standards. Made In The USA.

PRICE
$1,519.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height8 in
Weight Capacity7000 lbs
Weight63 lbs
Dimension T1 in
Max Coil Width16 in
Dimension A1-3/16 in
Dimension B3-5/8 in
Max Coil Radial-- in
Throat Depth21.5 in
Min Coil Inside Diameter-- in
Dimension C5-5/16 in
Bail Opening3.625 x 5.3125 in
Head Room28.125 in
Working Load Limit7000 lbs

Product Details

Assembly RequiredNo
PositionVertical
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number82NC-3 1/2-16
BrandStrong-bac
ColorYellow
Package Quantity1

Warranty

Warranty2

Compliance & Certifications

CertificationsASME B30.9, B30.20, BTH-1