Mr Cool® DIY 12k 5th Gen Mini-Split Air Handler & Condenser 12,000 BTU, 23.5 SEER, 115V
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade your space with the 5th Generation MRCOOL® DIY® 12K BTU Ductless Heat Pump Single Zone Mini-Split Air Handler. This system is designed for straightforward, tool-free installation, with no special skills required, and provides efficient heating and cooling for areas up to 550 sq. ft. The pre-charged 25-foot DIY® QuickConnect® line set, filled with R-454B refrigerant, eliminates the need for vacuuming, saving you time, effort, and installation costs. Plus, the included DIYPRO® cable enhances durability by removing the need for electrical conduit, protecting against outdoor elements and wildlife. Take control your way-whether with the wireless remote, the SmartHVAC app for Apple and Android, or hands-free voice commands via Amazon Alexa and Google Assistant. The Gold Fin® Condenser also provides enhanced corrosion resistance, making it an excellent choice for coastal environments. Designed with your comfort in mind, the system's wireless remote features Follow Me technology, allowing the air handler to adjust based on the remote's location for personalized comfort. Dry Mode adds another layer of convenience by reducing humidity and preventing excess condensation. With industry-leading warranties, including a limited lifetime warranty, a 7-year compressor warranty, and a 5-year parts warranty, you can trust in long-lasting performance. Experience an easier installation, smart technology, and year-round comfort with the 5th Generation MRCOOL® DIY®.
PRICE
$2,449.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Coverage Area | 550 ft² |
Product Details
| Type | Single Zone System |
| CFM | 318 CFM |
| BTU Heating | 12000 |
| Number of Zones | 1 |
| Color | White |
| Hertz | 60 Hz |
| Refrigerant | R-454B |
| BTU Cooling | 12000 |
| Voltage | 115 V |
| Phase | 1 |
| Manufacturers Part Number | DIY-12-HP-WM-115D25-O |
| Refrigerant Type | R-454B |
| Brand | MRCOOL |
Warranty
| Warranty | 5 Years Parts, 7 Years Compressor yr |
Compliance & Certifications
| Energy Star Certified | Yes |
| Environmental Compliance | Energy Star Certified |
| Certifications | ETL, AHRI Certified |