Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
BHI

Model # :WBB3090626

MPN #: BHI-12K115V-US-C

BHI Ductless Mini Split AC W/ Outdoor Heat Belt, Wifi Enabled, 12,000 BTU, 20.5 SEER, 115V, R32

Product Description
The BHI mini split AC ductless heat pump with "Wi-Fi" Control is the air comfort system you need to ensure your home stays comfortable, cool, and cost effective for as long as you desire. This high-quality ductless heat pump is energy efficient, packed with great features, and priced to meet most household budgets. Specially Outdoor Unit has "Heating Belt" that works by temperature sensor, if temperature lower than 32° F (0° C) degree, it would start to heat and when higher than 32° F (0° C) degree, it would stop working automatically to ensure that Outdoor Unit does not freeze, it's a great feature to use BHI Mini Split AC at cold temperature areas. If you need targeted air comfort for a single zone in your home or need more general air conditioning, variable speed compressor energy efficient performance ensures an BHI operates both effectively and affordable. BHI mini split series ductless heat pump should be exactly what you've been searching for.

  • I-SET: Automatically memorize your preferences settings
  • I-FEEL: The temperature sensor built in the remote controller can sense the surrounding temperature, so the unit can adjust room temperature more accurately and make you more comfort
  • Self-cleaning: 122°F~ 131°F (50℃~55 ℃) quick-drying & Sterilization
  • 4-way air flow: vertical/horizontal auto swing
  • Sleep mode
  • Eco mode: the air-con cools the room much faster and then operates at low frequency but keeps the desired temperature
  • Louver position memory: the louver will be restored to the previous position when the unit is restarted
  • Easy-clean Filter: the filter can be easy to be dismantled and cleaned to guarantee a healthy indoor environment
  • PRICE
    $849.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Outdoor Height21-5/8 in
    Outdoor Depth12 in
    Indoor Width32 in
    Indoor Weight19.8 lbs
    Indoor Height8-1/4 in
    Coverage Area600 ft²
    Outdoor Width28-5/8 in
    Indoor Depth11-1/2 in

    Product Details

    TypeSingle Zone System
    Amps Heating10.1 A
    Remote ControlYes
    BTU Heating12000
    Number of Zones1
    ColorWhite
    RefrigerantR32
    BTU Cooling12000
    Amps Cooling10.1 A
    Voltage115 V
    MaterialPlastic & Metal
    Seasonal Energy Efficiency Rating (Seer)20.5
    Manufacturers Part NumberBHI-12K115V-US-C
    BrandBHI

    Warranty

    Warranty1 Year on Parts; 5 Year on Compressor

    Compliance & Certifications

    CertificationsETL, cETL