Mr Cool® DIY 36k 5th Gen Mini-Split Air Handler & Condenser 36,000 BTU, 18 SEER, 208-230V
Write a Review
|
Questions & Answers (0)
Product Description
The 5th Generation MRCOOL® DIY® 36K BTU Ductless Mini-Split Heat Pump is an efficient and versatile heating and cooling solution for spaces up to 1,550 sq. ft. Designed for true do-it-yourself installation, it requires no special tools or professional help, making setup quick, straightforward, and cost-effective. A key feature of this system is the pre-charged 25-foot DIY® QuickConnect® line set, arriving to you already filled with R-454B refrigerant. This eliminates the need for vacuuming, reducing both installation time and expense. The included DIYPRO® cable further simplifies setup by removing the need for electrical conduit while enhancing durability against outdoor elements and wildlife. You can easily control the system using the included wireless remote, the SmartHVAC app on Apple and Android devices, or voice commands through Amazon Alexa and Google Assistant. For enhanced comfort, the Follow Me function ensures even temperature distribution by adjusting airflow based on the remote's location. Dry Mode helps maintain a pleasant indoor environment by reducing excess humidity. Built for longevity, the Gold Fin® Condenser resists corrosion, making it ideal for coastal areas. This system is backed by a robust warranty package, including a limited lifetime warranty, a 7-year compressor warranty, and a 5-year parts warranty. Experience effortless installation, smart features, and reliable year-round comfort with MRCOOL® DIY®.
PRICE
$3,849.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Coverage Area | 1550 ft² |
Product Details
| Type | Single Zone System |
| CFM | 588 CFM |
| BTU Heating | 36000 |
| Number of Zones | 1 |
| Color | White |
| Hertz | 60 Hz |
| Refrigerant | R-454B |
| BTU Cooling | 36000 |
| Voltage | 208, 230 V |
| Phase | 1 |
| Manufacturers Part Number | DIY-36-HP-WM-230D25-O |
| Refrigerant Type | R-454B |
| Brand | MRCOOL |
Warranty
| Warranty | 5 Years Parts, 7 Years Compressor yr |
Compliance & Certifications
| Energy Star Certified | Yes |
| Environmental Compliance | Energy Star Certified |
| Certifications | ETL, AHRI Certified |