Disk Magnet (For use with Metal Studs) with 12" Leader
Magnepull XP1000-8 Disk Magnet (For use with Metal Studs) with 12" Leader
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 1 ft |
Product Details
| Description | XP1000-8 Disk Magnet with 12" Leader |
| Brand | Magnepull |
Related Products
Polyester Pull Line is a pre-lubricated, lightweight, and abrasion resistant pulling line that is manufactured using a proprietary process designed for high temperature and high tensile strength cable pulling applications. It is printed with easy to read sequential footage markings and is manufactured to provide a low coefficient of friction to help minimize duct melting. It easily pulls and installs wire and fiber optic cables within PVC and HDPE ducts. Special Features: Non-Fading Print When Wet, Low Elongation, Pre-Lubricated, Dimensional Stability Prevents Surging During Use, Low ...
Polypropylene Rope is a strong, lightweight rope that is designed to pull wires through conduit and pipe. It is rot proof and unaffected by water, oil, gasoline, marine growth, and most chemicals. Special Features: High Visibility Applications: Pulls Wire Through Conduit and Pipe Resistant to: Water, UV Rays, Petroleum Products and Most Chemicals
Features: M5, M6, M8 C1, C2, C3 1/8 inch, 3/16 inch 2mm x 2mm x 2mm S0, S1, S2, S3 1, 2, 3, 4, 5 #0, #1, #2 Wing nut driver 6, 8, 10 PZ0, PZ1, PZ2 4, 6, 8, 10, 12 T-5, T-6, T-7, T-8, T-10, T-15, T-20, T-25, T-27, T-30, T-40 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 5/64 inch, 3/32 inch, 7/64 inch, 1/8 inch, 9/64 inch, 5/32 inch 1 Pc 1/4 inch x 60mm magnetic bits holder 1 Pc bits holder socket 1 Pc socket adapter 1 Pc ratchet screwdriver
Multi-Flex is a flexible, non-kink, round metallic leader perfectfor flat steel tapes. Features: Double-sheathed to prevent unraveling. Brass plated for corrosion resistance. Spring Coil easily curves around bends, yet is rigid enough to fish smoothly through conduit with existing wire. High strength tested at 400 lb tensile strength. Attaches directly to 1/8" tapes, adapts to fit 1/4" tapes.
Quick Sticks are used to fish voice, data, and video wire over drop ceilings, through insulated walls, underneath floors, and any confined space. They are manufactured from lightweight fiberglass and are flexible enough to bend up to 90. Applications: Through Drop Ceilings, Insulated Walls, Under Floors, and Any Confined Space