Features:
- 0.225" thickness
- Cardboard construction
Weights & Dimensions
| Length | 36 in |
| Width | 3 in |
| Height | 3 in |
| Thickness | 0.225 in |
Product Details
| Type | Cargo Edge Protectors |
| Material | Cardboard |
| Package Quantity | 50 |
| Color | White |
| Manufacturers Part Number | CEP-36-W |
| Brand | Vestil |
| Recyclable | Yes |