- Easy to Use
- Over 90% Accuracy
- Fully Customizable
- Flood Proof
Dochek® Amazewell Rapid HCG Pregnancy Test Strip, 25 miu, 25 Tests/Box
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Shelf Life | 18 Months |
| Manufacturers Part Number | AMZ_APSS-25B |
| Type | Pregnancy Test |
| Package Quantity | 25 Tests/Box |
| Brand | Dochek |
Related Products
Amazewell™ 12 panel Drug Test Cup plus Adulterants, CLIA waived, (AMP 1000, BAR 300, BUP 10, BZO 300, COC 300, MET 1000, MDMA 500, MOP 300, MTD 300, OXY 100, PCP 25, THC 50 + (OX, S.G., pH)) Features: Easy to Use Over 90% Accuracy 30% Bigger, Faster Absorption Test for 17 drugs/CLIA Waived/Up to 3 years dating 60 Minute Stability Wide Opening/Female Friendly
Amazewell™ 12 panel Drug Test cup with FTY and ETG, Forensic Use Only (FUO), (AMP 1000, BUP 300, BZO 300, COC 300, MET 1000, MDMA 500, MOP 300, MTD 300, OXY 100, THC 50, ETG 300, FTY 20, + (OX, S.G., pH)) Features: Easy to Use Over 90% Accuracy 30% Bigger, Faster Absorption Test for 17 drugs/CLIA Waived/Up to 3 years dating 60 Minute Stability Wide Opening/Female Friendly
The MedSchenker® Smart Transport Medium™ is an FDA-listed collection and transport system suitable for the collection, transport, maintenance and storage of clinical specimens containing viruses and bacteria . The STM™ comes in a plastic tube with a CQ-Lock™ screw cap and maintains organism viability for 96 hours at room temperature. For collection, transport, maintenance and storage of clinical specimens containing viruses. It is comprised of premium components, 85% of which are sourced from within the USA. Features: US engineering : We're proud to say our products are ...
The Prodigy Voice® talking glucose meter is fully audible from setup to testing, and provides results in seven seconds. The Prodigy Voice requires no coding; simply insert the test strip into the test strip slot and the meter powers on automatically. Our raised, imprinted buttons make it easy to navigate. The repeat button replays the last message or test result. The small blood sample size makes it easy for a patient to utilize alternate site testing. The Prodigy Voice® has 450 audible test-memory and provides 7, 14, 21, 30, 60, and 90 day averages. The USB port feature is used for ...
Prodigy AutoCode® requires No Coding; simply insert the test strip into the strip port and the Prodigy AutoCode® automatically powers on. The Prodigy AutoCode® talking glucometer guides the user through the blood glucose testing steps and will speak in English, Spanish, French, and Arabic. It provides results in seven seconds, has a 450-test memory with date and time, and provides 7, 14, and 28 day averages. The USB port feature is used for downloading your meter's result using our free diabetes management software. Features: Speaks in 4 Languages: English, Spanish, French & Arabic Stores ...