Global Industrial
Model # :WB988028
Global lndustrial™ Heavy Duty Dock Bumper, Rectangular 26Wx10H, Black
|
Questions & Answers (0)
Product Description
HEAVY DUTY DOCK BUMPER
Tough plies of fabric impregnated rubber pads are compressed and secured by 3/4" thick steel rods and mounted to 1/4" thick angle iron brackets. Absorbs over 80% of the impact force. Pre-drilled 13/16" anchor bolt holes offer quick installation. Allow 12" between each bumper for dependable protection.
Tough plies of fabric impregnated rubber pads are compressed and secured by 3/4" thick steel rods and mounted to 1/4" thick angle iron brackets. Absorbs over 80% of the impact force. Pre-drilled 13/16" anchor bolt holes offer quick installation. Allow 12" between each bumper for dependable protection.
PRICE
$91.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 4-1/2 in |
| Height | 10 in |
| Weight | 44 lbs |
| Projection | 4-1/2 in |
| Face Width | 24 in |
| Bolt Spacing | 24"W, 6"H |
| Mounting Hole Diameter | 13/16 in |
Product Details
| Assembly Required | No |
| Type | Heavy Duty Dock Bumper |
| Color | Black |
| Hole Spacing Vertical | 6 in |
| Number of Mounting Holes | 4 |
| Configuration | Standard |
| Hole Spacing Horizontal | 24 in |
| Material | Rubber/Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 988028 |
| Mounting Style | Welded or Bolt On |
| Shape | Rectangular |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |