Easy to install almost anywhere, Knuffi® Bumper Guards protect goods, gear and people from bumps, bruises, costly damage and serious injury. Corner Guards protect heads, limbs, products and equipment from impact and abrasion in almost any situation. Knuffi® Corner Guards are easy to apply with peel-and-stick adhesive backing.
Knuffi 90-Degree Shelf Bumper Guard, Type E, 39-3/8"L x 1"W, Yellow/Black, 60-6742
|
Questions & Answers (0)
Product Description
PRICE
$37.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-3/8 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 0.6 lbs |
| Diameter | 3/4 in |
Product Details
| Type | Corner Bumper Guard |
| Color | Black/Yellow |
| Series | E |
| For Use With | 60-6785, 60-6788 |
| Temperature Range | -40 to 212 Farenheit (-40 to 100 Celsius) °F |
| Mounting Method | Self Adhesive |
| Material | Polyurethane Foam |
| Description | Corner Bumper Guard |
| Package Quantity | 1 |
| Manufacturers Part Number | 60-6742 |
| Shape | Flat |
| Brand | Knuffi |
Warranty
| Warranty | 5-year warranty for elasticity and color-fastness. yr |
Compliance & Certifications
| Certifications | B2 DIN 4102 and UL 94HB/10mm |