Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3249058

MPN #: D-350-11

Vestil™ Dock Seal 11" Projection, 8'W x 9'H Door, Black

Product Description
The superior nylon reinforced vinyl facing has a higher tear strength than equivalent weight hypalon. The chemically sealed ends prevent moisture infiltration. It is mounted on and bonded on a durable wolmanized wood and contains a full height air escape tunnel. The unit consists of a three (3) piece construction with beveled fronts and a through the wall installation kit that is included. Five (5") maximum compression is recommended. Application with a flush dock to building in conjunction with an Edge-O-Dock use a twenty (20) inch projection Dock Seal. To ensure proper size complete the survey sheet. This unit is non-returnable.

Features:
  • Three foam-filled pads offer full dock protection
  • Built-in air tunnels allow air to escape when contacted by a trailer
  • Mounting hardware and installation instructions make installation quick and easy


PRICE
$1,409.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width96 in
Height108 in
Weight139 lbs
Max Door Width9 ft
Projection11 in
Max Door Height8 ft

Product Details

Assembly RequiredNo
TypeDock Seal
ColorBlack
MaterialNylon/Vinyl
Manufacturers Part NumberD-350-11
BrandVestil

Warranty

Warranty90 Days yr