Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Toter

Model # :WBB2229805

MPN #: STL35-00GST

Toter Dome Lid With Swing Door, Fits SSC35, Greystone

Product Description
The Toter Slimline dome top swinging square trash can lid fits the Toter Slimline 35 gallon gray square trash can. The lid, manufactured with polyethylene using up to 50% recycled content is constructed with Advanced Rotational Molding to resist cracking, breaking and bending. It features a beautiful gray finish and is designed with a domed top and swinging door to conceal trash and odors. The sleek and convenient design makes it easy for this container to fit in space saving locations.

Features:
  • Made with Advanced Rotational Molding, Toter cans are built for toughness and maximum impact resistance
  • 35 gallon square Slimline Dome Top Swinging Trash Can Lid fits the Toter 35 gallon trash can
  • Fitted swing door lid helps conceal waste and odors
  • Durable, lightweight construction resists cracking, breaking and bending
  • Perfect for indoor and outdoor use
  • Trash can sold separately


PRICE
$129.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-3/4 in
Depth20-3/4 in
Height11 in
Weight7 lbs

Product Details

Assembly RequiredNo
TypeSwing Door Lid
Liner MaterialNo
ColorGraystone
Capacity35 gal
MaterialPlastic
Package Quantity1
Manufacturers Part NumberSTL35-00GST
Indoor/OutdoorIndoor/Outdoor
ShapeRectangle
BrandToter