Global Industrial
Model # :WBB1646069
Global Industrial Domed PVC Shrink Bags, 100 Ga., 28"W x 26"L, Clear, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These shrink bags are great for wrapping gift baskets. They can fit baskets up to 16" in diameter and 28" in height. These bags are manufactured from crystal clear PVC film. Their domed shape eliminates dog eared corners at the bottom of baskets. The domed top works great when placing over the top of handled baskets creating a clean, professional look without visible seams. Simply place product in a bag and shrink with a heat gun. These bags are easy to open and shrink at a low temperature.
PRICE
$95.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 26 in |
| Gauge | 100 ga |
Product Details
| Material | PVC |
| Package Quantity | 100 |
| Color | Clear |
| Manufacturers Part Number | B1646069 |
| Brand | Global Industrial |
| Recyclable | No |