New Age Industrial Donut Display Rack with LED Lights, 4 Pan Capacity, 20-7/16"W x 26-1/2"D x 47"H
Write a Review
|
Questions & Answers (0)
Product Description
Elevate your bakery or deli's presentation with the New Age Industrial 52711 4-Tier Heavy Duty Black Powder-Coated Aluminum Donut Display Rack with LED Lights, a sleek and modern unit designed to showcase your freshly baked goods in the most appealing way. Crafted from robust, heavy-duty aluminum with an elegant black powder-coated finish, this rack ensures exceptional durability and resistance to corrosion, maintaining its pristine appearance even in busy commercial environments and backed by a lifetime guarantee against rust and corrosion. Each of its four spacious shelves is perfectly sized to hold a standard 26" x 18" full-size sheet pan, providing ample space for an array of donuts, pastries, cookies, or other delectable treats. The true highlight is the integrated LED lighting system, where bright, energy-efficient light bars are discreetly mounted under each shelf, casting a brilliant, inviting glow on your products without distracting from the display, with the power supply cleverly concealed inside the base for a clean, professional look. Equipped with (4) 4-inch Platform Plate Type Casters [(2) Swivel, (2) Swivel with Brake], this display rack offers convenient mobility for placement and cleaning. This 20-7/16"W x 47"H x 26-1/2"D display rack is ideal for bakeries, coffee shops, convenience stores, or any establishment looking to enhance product visibility and appeal, proudly Made in the USA. 5-Year Guarantee Against Workmanship & Material Defects.
PRICE
$5,399.00
1
1
Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-7/16 in |
| Depth | 26-1/2 in |
| Height | 47 in |
| Weight Capacity | 200 lbs |
| Runner Space | 8-1/2 in |
| Pan Size | 18 x 26 |
Product Details
| Assembly Required | No |
| Type | Donut Screen Rack |
| Caster Type | 2 Swivel, 2 Swivel with Brake |
| Casters | 4" |
| Material | Aluminum |
| Pan Capacity | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | 52711 |
| Load Type | End Load |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 |