New Age Industrial Nesting "Z" Type Sheet Pan Rack, 8 Pan Capacity, 20-1/2"W x 26"D x 31-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 51107 Half-Size End Loading Z Type Nesting Heavy Duty Aluminum Sheet Pan Rack offers efficient and durable storage for 13" x 18", 14" x 18", and 18" x 26" pans. Its "Z" type nesting design saves storage space compared to standard racks. The all-welded construction, reinforced with gusseted cross braces, prevents racking and ensures stability. This NSF certified rack supports pans from the bottom for even weight distribution and easy handling. Equipped with four 5" heavy-duty plate-type casters with non-marking wheels, it provides smooth, quiet mobility. With an 8 pan capacity and 3" spacing, this half-size rack is designed for long-lasting, maintenance-free use, featuring sealed seams for easy cleaning.
PRICE
$815.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Depth | 26 in |
| Height | 31-1/2 in |
| Weight Capacity | 400 lbs |
| Runner Space | 3 in |
| Pan Size | 18 x 26 |
Product Details
| Assembly Required | Yes |
| Type | Pan Rack |
| Caster Type | Swivel Plate |
| Casters | 4 |
| Material | Aluminum |
| Pan Capacity | 8 |
| Package Quantity | 1 |
| Manufacturers Part Number | 51107 |
| Load Type | End Load |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 |