Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advance Tabco

Model # :WBB607393

MPN #: OT20-3

Advance Tabco® Oval Tray Rack, Front Load, 20 Full Size

Product Description
Features:
  • Curved top with 4" wide angles
  • 5" heavy duty stem bolted casters
  • OT10-6 has 6" spacing and 10 pan capacity OT20-3 has 3" spacing and 20 pan capacity
Construction:
  • Fully welded 1 1/4" square tubing ladder assembly
Material:
  • 6063-T52 extruded aluminum angles
PRICE
$1,389.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth26 in
Height69-1/4 in
Pan Size18" x 26"
Runner Space3 in

Product Details

TypeAll Welded Pan Rack
MaterialAluminum
Pan Capacity20
Package Quantity1
Manufacturers Part NumberOT20-3
Load TypeFront Load
BrandAdvance Tabco