900 Series Combined Action ADA Compliant Grade 1 Closer - Satin Brass
Write a Review
|
Questions & Answers (0)
Product Description
S. Parker's Combined Action door closer presents a 25 Year Limited Warranty, meets ANSI Grade 1 A-156.4 standards, and combines Barrier Free reductions in spring power for easier opening along with Delayed Action for slower door closing. This closer is specifically designed with the physically impaired in mind, and meets ADA standards, while easing access for the disabled. Non-handed for use on right or left hand doors. Adjustment range 1/2 - 4. UL Listed. Satin Brass Finish.
PRICE
$299.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 2 in |
| Height | 2-1/4 in |
Product Details
| Type | Adjustable |
| Package Quantity | 1 |
| Description | Combined Action Closer |
| Color | Satin Brass |
| Manufacturers Part Number | CB900SB |
| For Use With | Door Width 27"- 36" |
| Brand | S. Parker Hardware |
Warranty
| Warranty | 25 yr |
Compliance & Certifications
| Certifications | UL Listed |