Ridged handles make exercise band and tubing easy to use. The self-locking "adjuster" holds band and tubing in place during the most strenuous exercises. Use self-locking "adjuster" to increase or decrease resistance of exerciser by shortening or lengthening exercise band/tubing. CanDo® Hold-Rite Handles - 10 Pairs.
CanDo® Hold-Rite Handles For Exercise Band/Tubing, 10 Pairs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$88.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 1/2 in |
| Weight | 4 lbs |
Product Details
| Package Quantity | 10 Pairs |
| Description | Hold-Rite Handle |
| Color | Black |
| Manufacturers Part Number | 10-5340-10 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |