CanDo® Exercise Band Handles with D-Ring, 50 Pairs
Write a Review
|
Questions & Answers (0)
Product Description
CanDo® handle with D-ring attaches to adjustable CanDo® exercise bands. It can also be attached to standard exercise band and tubing by securely tying band or tubing in a double-knot around D-ring. Each handle is foam covered with a firm rigid interior. CanDo® Band Handle with D-ring, 50 Pairs.
PRICE
$359.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 6 in |
| Height | 1 in |
| Weight | 13 lbs |
Product Details
| Package Quantity | 50 Pairs |
| Description | Exercise Band Handle with D-Ring |
| Color | Black |
| Manufacturers Part Number | 10-3220-50 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |