Door Stop, 3 Hole, Spring Loaded, Chrome Finish - 658-1003 - Pkg Qty 2
|
Questions & Answers (0)
Product Description
Door Stop, 3 Hole, Spring Loaded, Chrome Finish. Use with All Manufacturers.
PRICE
$22.50 Sold in packages of 2 / $11.25 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-9/16 in |
| Width | 1-1/8 in |
| Height | 7/8 in |
| Panel Or Post Size | All |
Product Details
| Type | Door Hardware |
| Material | Zamak |
| Package Quantity | 2 |
| Description | Door Stop, 3 Hole, Spring Loaded, Chrome Finish |
| Color | Silver |
| Compatible Partition Part/Model Number | All |
| Manufacturers Part Number | 658-1003 |
| Brand | Sentry Supply |