Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bevco

Model # :WBB3251471

MPN #: 8550-BKV

Bevco® Doral Vinyl ESD Chair, Low Back, No Tilt, 21-1/2" - 31-1/2"H Seat, Black

Product Description
Bevco's® Doral ESD Series comes standard with a small production-style back to provide optimal lumbar support for increased comfort during extended sitting durations. Specifically, users who have a petite-to-average build will truly enjoy this seating experience.

Features:
  • ESD vinyl has static dissipative properties impregnated throughout the vinyl, ensuring appropriate static dissipation, meeting ANSI/ESD STM12.1–2019 standards, providing fully grounded peace of mind
  • This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations
  • Fully adjustable production-style back has a durable scuff-resistant backpan to protect the upholstery
  • A waterfall seat promotes lower body circulation, improving overall wellness
  • The pneumatic height adjustment allows you to easily change your seat height from 21.5" - 31.5"
  • Upholstered fabric meets CAL 117 standards
  • Sturdy 27" polished aluminum base is complete with conductive components and brass drag chain and adjustable ESD footring
  • Model comes standard with ESD mushroom glides. Optional ESD casters can be ordered separately


PRICE
$475.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Weight28 lbs
Seat Width18 in
Seat Depth17 in
Seat Height21-1/2 - 31-1/2 in
Min Seat Height21-1/2 in
Max Seat Height31-1/2 in
Base5 Legged
Back Width16 in

Product Details

Frame Color FamilyChrome
Tilt TypeNo Tilt
Arm TypeArmless
Manufacturers Part Number8550-BKV
BrandBevco
TypeVinyl ESD Chair
ColorBlack
SeriesDoral
Accessory TypeChair
CastersNo
Country of OriginUS
Seat Color FamilyBlack
Package Quantity1
Frame MaterialAluminum/Steel
Back TypeLow Back
Seat MaterialVinyl

Warranty

Warranty12 yr

Compliance & Certifications

CertificationsANSI/BIFMA, GreenGuard