Wood Designs™ 16" Seat Height Hardwood Chair, Carton of Two
Write a Review
|
Questions & Answers (0)
Product Description
16"H Chair, Carton of Two
Wood Designs' solid hardwood chairs are constructed using mortise & tenon joining methods for exceptional strength & durability. Curved back legs help prevent tipping and smooth rounded corners bring added safety to any classroom. Shipped full assembled. Non-toxic natural UV finish. Packed two per carton.
Wood Designs' solid hardwood chairs are constructed using mortise & tenon joining methods for exceptional strength & durability. Curved back legs help prevent tipping and smooth rounded corners bring added safety to any classroom. Shipped full assembled. Non-toxic natural UV finish. Packed two per carton.
PRICE
$395.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/8 in |
| Width | 16 in |
| Depth | 14-3/4 in |
| Height | 28-7/8 in |
| Seat Width | 16-1/8 in |
| Seat Depth | 14 in |
| Seat Height | 16 in |
Product Details
| Type | Classroom Seating |
| Color | Brown |
| Description | Solid Hardwood Chair |
| Package Quantity | 2 |
| Frame Material | Wood |
| Manufacturers Part Number | WD81602 |
| Seat Material | Wood |
| Brand | Wood Designs |
Compliance & Certifications
| Certifications | GREENGUARD® Children & Schools Certified |