SmartLink chairs feature responsive contoured geometry to support the way people move, allowing them to turn around, sit sideways, lean back, and stay comfortable and focused for longer periods of time. This four-leg armless chair supports learning by allowing for a variety of postures. The single-piece seat is easy to clean and maintain. Tubular steel frame withstands anything students throw at it. Stacks up to five high on the floor to clear room when needed.
HON® SmartLink Four-Leg Chair, 19-1/2" x 19-5/8" x 31", Regatta Seat, Regatta Base - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,959.80 Sold in packages of 4 / $489.95 ea
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Height | 31 in |
| Seat Width | 17 in |
| Back Width | 15 in |
Product Details
| Type | Grades 5-12 Chair |
| Color | Blue |
| Series | SmartLink |
| Back Material | Polypropylene |
| Stackable | Yes |
| Seat Color Family | Blue |
| Package Quantity | 4 |
| Frame Material | Steel |
| Seat Material | Polypropylene |
| Brand | HON |