Buyers DOT Light Plug 3-Wire AMP-Style Plug With 3-Pin PL-3 Female Plug - 5620351 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products DOT Light Plug is a 3-Wire AMP-Style Plug With 3-Pin PL-3 Female Plug. Buyers Products DOT Light plugs are available with different pin combinations and terminations for connecting your DOT lighting.
PRICE
$28.30 Sold in packages of 10 / $2.83 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-6/7 in |
| Depth | 9-3/4 in |
| Height | 1-1/7 in |
Product Details
| Type | DOT Light |
| Manufacturers Part Number | 5620351 |
| Respirator Connection Type | Female PL-3 Connection |
| Brand | Buyers Products |
Compliance & Certifications
| Certifications | DOT |