Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Buyers Products

Model # :WBB2262805

MPN #: 8891080

Buyers Amber Oval Mini Light Bar With 40 LED - 9.875 x 6.75 x 1.625 Inch - 8891080

Product Description
Buyers Products Oval LED Mini Light Bar has 40 LEDs and includes a 15 ft power cord with accessory power plug, on/off switch, and momentary switch. It mounts to your vehicle with heavy duty magnetic feet or with the included mounting studs. The low-profile light bar comes in an amber color, and features 20 flash patterns. Lights are backed with a 5 year warranty.

PRICE
$149.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-7/8 in
Depth6-2/3 in
Height1-3/5 in
Cord Length15 ft

Product Details

TypeLED Light Bar
Number of Flash Patterns20
Color TemperatureAmber K
Amperage3.34 A
Number of LEDs40
StyleOval
Mounting LocationMagnetic or Permanent
Wattage40.08 W
Voltage12-24 V
Housing Color FamilyBlack
Manufacturers Part Number8891080
Respirator Connection TypeDC Adaptor
BrandBuyers Products

Warranty

Warranty5 yr