Adhesive Backed Assorted Number Set
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Height | 4 in |
Product Details
| Type | D.O.T. Placard |
| Sign Legend | [Variable Numbers 0-9] |
| Material | Pressure Sensitive Vinyl |
| Description | Assorted Numbers |
| Manufacturers Part Number | NS1 |
| Brand | Accuform |
Related Products
Make your message clear when transporting Dangerous Goods with LabelMaster's® Dangerous Worded Placards. These DOT placards meet the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. Using UV inks that retard peeling, chipping and fading, they are printed on Removable Vinyl that is perfect for both long-term and short-term shipping needs and can be removed with little or no residue remaining on the surface. Red, white and black, these placards measure 273 x 273mm and are sold in packs of 25.
Make the smart choice when transporting oxidizing solids with LabelMaster's® Oxidizer Worded Placards. These DOT placards meet the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. Using UV inks that retard peeling, chipping and fading, they are printed on Removable Vinyl that is perfect for both long-term and short-term shipping needs and can be removed with little or no residue remaining on the surface. Yellow and black, these Hazard Class 5 placards measure 273 x 273mm and are sold in packs of 25.
Exercise the necessary precautions when shipping non-flammable gas. Put Labelmaster's Non-Flammable Gas Worded Placards to work. These DOT placards meet the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. Using UV inks that retard peeling, chipping and fading, they are printed on E-Z Removable Vinyl that is perfect for both long-term and short-term shipping needs and can be removed with little or no residue remaining on the surface. These Hazard Class 2 placards measure 273 x 273mm and are sold in packs of 25 or ...
Don't cut corners when shipping Dangerous Goods. Use Labelmaster's Miscellaneous Dangerous Goods Wordless Placards. These DOT placards meet the specifications of the UN Recommendations for the Transport of Dangerous Goods, the IMDG Code and 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. They also pass IMO's 90-day sea water immersion test (IMDG 5.3.1.1.1). Using UV inks that retard peeling, chipping and fading, they are printed on permanent vinyl that is backed with a high-tactile adhesive that makes them ideal for permanent ...
Play it safe when transporting Dangerous Goods with LabelMaster's® UN 1993 Flammable Liquid Placards. Pre-printed with the four-digit UN Number, these DOT placards are what you need for shipping Flammable Liquids, N.O.S., Fuel Oil and meeting the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. They are printed on super-tough rigid vinyl that is commonly used for multiple trips and in harsh weather conditions. Recommended for use in Slidemaster holders, these Hazard Class 3 placards measure 273 x 273mm and are sold ...