LabelMaster® Hazard Class 3 Flammable Liquid Placard, UN1866,10-3/4"W x 10-3/4"H, Vinyl,Pack/25
Write a Review
|
Questions & Answers (0)
Product Description
Play it safe when transporting resin solution with LabelMaster's® UN 1866 Flammable Liquid Placards. Pre-printed with the four-digit UN Number, these DOT placards are what you need for shipping Resin Solution and meeting the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. They are printed on Removable Vinyl that can be removed with little or no residue remaining on the surface, and is perfect for both long-term and short-term shipping needs. These Hazard Class 3 placards 273 x 273mm and are sold in packs of 25.
PRICE
$22.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | Flammable Liquid Placards |
| Material | Vinyl |
| Package Quantity | 25 |
| Description | Flammable Liquid Placard UN 1866 |
| Color | Red |
| Manufacturers Part Number | ZEZ21866 |
| Brand | LabelMaster |