LabelMaster® Hazard Class 8 Corrosive Placard, UN2209 , 10-3/4"W x 10-3/4"H, Tagboard, Pack/25
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | D.O.T. Placard |
| Material | Polycoated Tagboard |
| Package Quantity | 25 |
| Description | Corrosive Placard |
| Color | White |
| Manufacturers Part Number | ZT4-2209 |
| Brand | LabelMaster |
Related Products
Slidemaster Placard Holder for Trucks meets LabelMaster's® exacting standards for top quality construction. This slide-in placard holder features Easy-Off Ramp, an innovative device that glides placards over the retaining clip, so they slide in or out without a hitch. Built with rugged riveted assembly, drain hole and stainless steel clip, Slidemaster holders accommodate metal placards and non-adhesive placards in polycoated tagboard and 20-mil rigid vinyl. Full frame, Slidemaster Slide-In Placard Holder comes with a shiny brite mill metal finish on .032 aluminum frame. Features 8 ...
For the ultimate in convenience, flexibility and time saving, Duo-Flip allows you to change both DOT placard legends and ID numbers in seconds to match your commodity. This Duo-Flip 6-Legend Flip Placard System includes 7 placard panels in a single frame: Flammable Liquid 3 Combustible 3 Oxidizer 5.1 Poison 6 Corrosive 8 Miscellaneous 9 Blank Self-contained, .032 aluminum alloy placard panels slide over easily on four aluminum hinges. Notches in the aluminum panels allow you to flip numerals without interference. Panels lock in place with four stainless steel pressure fasteners. ...
For the ultimate in convenience, flexibility and time saving, Duo-Flip allows you to change both DOT placard legends and ID numbers in seconds to match your commodity. This Duo-Flip 7-Legend Flip Placard System includes 7 placard panels in a single frame: Combustible 3 Flammable 3 Oxidizer 5.1 Inhalation Hazard 6 Poison 6 Corrosive 8 Miscellaneous Dangerous Goods 9 Blank Self-contained, .032 aluminum alloy placard panels slide over easily on four aluminum hinges. Notches in the aluminum panels allow you to flip numerals without interference. Panels lock in place with four stainless steel ...
Slidemaster Placard Holder for Trucks meets LabelMaster's® exacting standards for top quality construction. This slide-in placard holder features Easy-Off Ramp, an innovative device that glides placards over the retaining clip, so they slide in or out without a hitch. Built with rugged riveted assembly, drain hole and stainless steel clip, Slidemaster holders accommodate metal placards and non-adhesive placards in polycoated tagboard and 20-mil rigid vinyl. Slidemaster Slide-In Placard Holder with 4 clipped corners is designed for use on 15" roll-up rear door panels. This DOT Placard ...
Ideal for roll-up doors! The Split Frame Spacemaster System includes 3 placard panels in a single frame: Flammable Gas 2 Non-Flammable Gas 2 Oxygen 2 Blank Placards meet DOT specifications for transporting hazardous materials. Changing DOT placards when your load changes is as easy as the flip of a panel. Spacemaster eliminates the hassle and expense of replacing placards, so DOT compliance is virtually at your fingertips. Spacemaster frames are constructed of corrosion-resistant, fully formed rigid aluminum that provides superior durability, even under the toughest road conditions. ...