Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Regency

Model # :WBB3195313

MPN #: 1200NV

Regency Dott 18" Plastic Classroom Stackable Stool, Navy Blue

Product Description
Let the Dott Stool take you anywhere! This lightweight Stool is UV tested allowing for both Outdoor and Indoor use! Perfect for taking a classroom from indoors to outdoors. It's also the perfect addition to any home or outdoor patio space & much more. Its built in handle allows easy mobility from one place to another. Its designed to stack on top of one another when not in use and won't suction together like most due to its unique, award winning design! Its attractive Navy Blue finish is sure to please!

Features:
  • At just 5 lbs. this stool is super lightweight to carry from one space to another
  • Overall Dimensions: 13-1/2"W x 14"D x 18-1/2"H
  • Seat Height (from floor) 18"H
  • No assembly required
  • 5-Year Limited Manufacturer's Warranty


PRICE
$81.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-1/2 in
Depth14 in
Height18-1/2 in
Weight Capacity250 lbs
Weight5 lbs
Seat Width13-1/2 in
Seat Depth13 in
Seat Height18 in

Product Details

Assembly RequiredNo
Frame Color FamilyNavy Blue
StackableYes
Arm TypeArmless
Manufacturers Part Number1200NV
BrandRegency
TypeClassroom Stool
ColorBlue
SeriesDott
CastersNo
Country of OriginMade in Taiwan
Seat Color FamilyNavy Blue
Package Quantity1
DescriptionClassroom Stackable Stool
Frame MaterialPlastic
Seat MaterialPlastic

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsBIFMA Certified, UV Tested