Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blue Ridge Ergonomics

Model # :WBB2280969

MPN #: SMBCH-RG-NF-RG-GRY

Blue Ridge Ergonomics™ One-Piece Plastic Shell Stool, Gray

Product Description
Blue Ridge Ergonomics™ One-Piece Shell Stool - Gray

Molded Polypropylene shell chairs are available in blue, black and gray colors. Rugged one-piece construction is heavy-duty and soil resistant making the chairs very easy to clean. Pneumatic adjustments on this chair allow users to effortlessly modify seat heights between 18-1/2" to 26". The nylon reinforced fiberglass base is unusually strong, yet lightweight. Has glides on the bottom of the chair for very stable stationary sitting. The Flexi-Shell Chairs are suited for many different settings, but are especially designed for educational, office and industrial spaces.

Features:
  • Seat Height: 16" to 21"
  • Seat Dimensions: 16" W x 16" D
  • Back Dimensions: 15-1/2" W x 16"H
  • Base: 25" W Nylon Reinforced Fiberglass
  • Weight Capacity: 300 lbs


PRICE
$109.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height40 in
Weight Capacity300 lbs
Seat Width16 in
Seat Depth16 in
Seat Height18-1/2 - 26 in
Min Seat Height18-1/2 in
Max Seat Height26 in
Base5-Star Base
Back Width15-1/2 in
Back Height16 in

Product Details

TypeOffice Chair
Frame Color FamilyBlack
Tilt TypeNo Tilt
ColorGray
CastersNo
Seat Color FamilyGray
DescriptionPlastic Task Chair
Frame MaterialMetal
Arm TypeArmless
Manufacturers Part NumberSMBCH-RG-NF-RG-GRY
Back TypeHigh Back
Seat MaterialPlastic
BrandBlue Ridge Ergonomics

Warranty

Warranty15 yr