Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276235

MPN #: 1803059

Buyers Products 2" Heavy-Duty Ball Mount w/ 6" Drop x 9-3/8" Long Tube - 1803059

Product Description
Buyers Products 2" Heavy-Duty Ball Mount provides a ball mount for heavy duty towing that accepts a 1-1/4" shank diameter towing ball. The ball mount has a maximum drop of 6" and a rise of 4-3/4". The ball mount has a length of 9-3/8" and a maximum gross trailer weight of 17,000 lbs. The single-piece, solid forged steel construction is black powder-coated for corrosion resistance.

Features
  • Heavy duty mount is made with single-piece, forged steel construction.
  • Corrosion-resistant powder-coated finish.
  • Max Drop: 6" - Rise: 4-3/4" - Length: 9-3/8"
  • Tongue accepts 1-1/4" diameter shank towing balls
  • M.G.T.W. 17,000 lbs.


PRICE
$47.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/8 in
Width3-1/9 in
Height4-4/9 in
Weight15.4 lbs
Max Rise4-3/4 in
Receiver Size2"
Shank Length9-3/8 in

Product Details

TypeBall Mount
Shank TypeSolid
ColorBlack
For Use WithTowing, Equipment Trailers, Construction Trailers
StyleHeavy Duty
M.G.T.W.1,7000 Lbs
FinishPowder Coat
MaterialCarbon Steel
Hitch Pin Hole5/8"
Description2" Heavy-Duty Ball Mount w/ 6" Drop x 9-3/8" Long Tube
Manufacturers Part Number1803059
Max Drop6"
M.V.I.1,700 Lbs
BrandBuyers Products