Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Blickman

Model # :WBB3079371

MPN #: 0727808100

Blickman Double Basin Solution Stand w/ H Brace, Stainless Steel, 29"Wx15"Dx33"H, 8.5 Qt Cap.

Product Description
Blickman's double basin solution stand with h brace can be used in many areas of the hospital. Its height is within the safe zone for reduced back stress and is compatible with surgical table heights. It holds two 8 -1/2 quart solution basin and is available with a lower shelf. Rubber bumpers are strategically located inside the ring to reduce noise from metal to metal contact. The stand rolls silently around on swivel casters. Parts can be sold separately.

Features:
  • All stainless steel construction
  • Ergonomic height compatible with the surgical table and is in the safe zone for reduced back stress.
  • H brace for support, stability, and utility.
  • 2" rubber casters for mobility.
  • Two removable 8.5 qt solution basins.
  • Rubber inner rim.
  • Solution basin sold separately
  • MR conditional model available


PRICE
$795.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSolution Stands
MaterialStainless Steel
Package Quantity1
DescriptionDouble Basin Solution Stand with H Brace
ColorSilver
Manufacturers Part Number0727808100
BrandBlickman

Warranty

WarrantyLifetime Limited