Blickman 1410SS-4 Stainless Steel IV Stand with 4-Leg Base, 4-Hook, 51-3/4" - 94" Height
Write a Review
|
Questions & Answers (0)
Product Description
The Blickman 1410SS-4 IV Stand sits on a 22" diameter stainless steel base with Wall Savers to protect against scuff marks. The Tru-Loc friction knob secures height position. The 1410SS-4 IV Stand travels on four, 2" hard rubber casters. Height adjustment is 51-3/4" to 94". Features 4-hook ram's horn hooks. Minimal assembly required.
PRICE
$325.95
1
1
Ships in 100 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 51-3/4 - 94 in |
| Wheel Diameter | 2 in |
| Base Diameter | 22 in |
Product Details
| Assembly Required | Yes |
| Type | IV Stands |
| Color | Silver |
| Wheel Type | Rubber Swivel |
| Style | Tru-Loc Friction Knob |
| Number of Hooks | 4 |
| Material | Stainless Steel |
| Manufacturers Part Number | 1410SS-4 |
| Brand | Blickman |
Warranty
| Warranty | Lifetime Limited |