Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1107020

MPN #: DW4740S

DeWalt® Extended Performance™ Tuck Pointing Blade, DW4740S, 4-1/2" Diameter, 13300 RPM

Product Description
DeWalt Extended Performance™ Tuck Pointing Blade, DW4740S, 4-1/2" Diameter, 13300 RPM

Features

  • Extended performance diamond matrix for long life and enhanced material cutting
  • Segmented rim blades are laser welded with heat treated steel bodies which provides increase durability and long life
  • Large diamond segments with cobalt is ideal for use across various product applications
PRICE
$37.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor7/8 in
Arbor Size7/8"
Diameter4-1/2 in

Product Details

Max RPM13300 rpm
DescriptionExtended Performance™ Tuck Pointing Blade
ApplicationSandwich Tuck Point
Manufacturers Part NumberDW4740S
BrandDeWalt