Skil® Single Bevel Miter Saw, 7-1/4" Blade Dia., 10A, 120V
|
Questions & Answers (0)
Product Description
Make exacting cuts for baseboards, casing, and crown moulding, or cut planks for shelves and bookcases using the Skil® 10 Amp 7-1/4 In. Single Bevel Sliding Miter Saw. The miter saw features an LED shadow line that delivers cuts with greater accuracy than lasers. Its quick miter lock delivers quick and accurate miter angle adjustments while its 10-amp motor powers up to 4,800 RPM for fast, detailed cuts. This single bevel miter saw features a lightweight design for easy transport and storage with a compact rail system that minimizes the saw's footprint for flush cutting against walls. Its single bevel allows cuts from 0 to 45 degrees left while a quick work clamp quickly secures materials for safer cutting. The miter saw comes with a dust bag, double-ended Allen wrench, quick clamp, and 7-1/4-inch 24T carbide blade.
CLEARANCE PRICE
$219.00was $229.95
Save $10.95 (5%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Size | 7-1/4 in |
| Arbor Size | 2025-05-08 00:00:00 in |
| Blade Diameter | 7-1/4 in |
Product Details
| Type | Miter Saw |
| Amperage | 10 A |
| Dust Bag Included | Yes |
| Blade Speed | 5200 SFPM |
| Bevel Type | Single |
| Sliding | Yes |
| Voltage | 120 V |
| Phase | 1 |
| Manufacturers Part Number | MS6306-00 |
| Stand Included | No |
| Bevel Stops | 45 (L) |
| Brand | Skil |