Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gorilla

Model # :WBB2320823

MPN #: 6067202

Gorilla Clear Mounting Tape Squares, 24 per Pack

Product Description
Gorilla Tough & Clear Mounting Tape Squares are clear, double-sided, 1 inch squares of tape that mount in an instant for a permanent, weatherproof bond. These crystal clear squares won't yellow over time, and hold up to 7 pounds! Gorilla Tough & Clear Mounting Tape Squares are perfect for indoor and outdoor projects and stick to smooth and rough surfaces. Completing DIY projects is easy with these pre-cut, double-sided squares. Mount, build and repair!

Features:
  • Coated with adhesive on both sides for easy hanging.
  • Sticks to smooth and rough surfaces
  • Delivers a fast and easy permanent bond.
  • For Indoor and Outdoor Use.
  • Crystal Clear Adhesive. Won't yellow over time.
  • Bonds: Plastic*, Metal, Wood, Glass, Brick, Ceramic, Stone, and more!

*Not for use on wallpaper, delicate surfaces, polyethylene and polypropylene plastics or other non-stick surfaces.

PRICE
$7.80

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Width1 in

Product Details

TypeTape
Package Quantity24/Pack
DescriptionMounting Squares
Tape TypeMounting
ColorClear
Manufacturers Part Number6067202
BrandGorilla