Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1530235

MPN #: 7000123713

3M™ 476XL Double Coated Extended Liner Tape 3/4" x 360 Yds. 6 Mil Translucent - Pkg Qty 8

Product Description
3M™ 476XL Double Coated Extended Liner Tape 3/4" x 360 Yds. 6 Mil Translucent - 8 Rolls/Case

3M™ Double Coated Tapes Extended Liner are general purpose tapes with a pressure sensitive adhesive mounted on a removable extended paper liner for easy liner starting and removal. They are ideal for a variety of closure applications, point-of-purchase displays and indirect food contact applications.

Details:
  • Ideal for secure closure of shipping boxes, tubes and envelopes
  • Dry edge and finger lift edge liners for added user convenience
  • Tack free tape roll edges for ease of use and reduced equipment maintenance
  • Easy liner starting and removal helps keep jobs running smoothly
  • FDA acceptable for indirect food contact applications
  • A variety of adhesives and liner materials available to meet application requirements

Recommended Applications:
  • Closure of overnight or express boxes, tubes and envelopes
  • Point-of-purchase displays
  • Automated tape application equipment
  • Mounting promotional items
  • Core starting
  • Heavy duty sealing
  • FDA indirect food contact applications


PRICE
$1,359.60  Sold in packages of 8 / $169.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
1359.60
Buy 3+ pkgs
1279.60Save $80.00 (6%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length540 yd
Width3/4 in
Thickness6 mil
Core Size3 in

Product Details

TypeDouble Coated Film Tape
MaterialPolypropylene, Kraft Paper Liner
Package Quantity8
ColorTranslucent
Manufacturers Part Number7000123713
Tape DutyLight to Medium
Brand3M