Features:
- Fits 1 inch core dispensers
- 3/4 in. wide tape
- 1 roll/pack
Weights & Dimensions
| Length | 2592 |
| Width | 3/4 in |
| Core Size | 3 in |
Product Details
| Supply Type | Adhesives |
| Type | Tape |
| Package Quantity | 1 Roll |
| Tape Type | Invisible Tape |
| Description | Transparent Tape |
| Color | Clear |
| Series | 6200 |
| Manufacturers Part Number | 7010380170 |
| Brand | 3M |