Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3174707

MPN #: T955444

3M™ 444 Double Coated Film Tape, 1" x 36 Yds., 4 Mil, Clear - Pkg Qty 36

Product Description
3M™ 444 Double Sided Film Tape ideal for attaching materials where an aggressive adhesive with high initial adhesion is desired.

Features:
  • Features permanent adhesive on both sides of polyester tape
  • For general holding and mounting applications
  • Ideal for splicing of films, foils and fabrics
  • 0.10 mm thick film with high-tack adhesive
  • 3" core size
  • Ideal tape application temperature range is 70°F - 100°F


PRICE
$2,050.20  Sold in packages of 36 / $56.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 yd
Width1 in
Thickness4 mil
Core Size3 in

Product Details

TypeDouble Coated Film Tape
MaterialPolyester
Package Quantity36
DescriptionDouble Coated Film Tape
ColorClear
Manufacturers Part NumberT955444
Tape DutyRegular
Brand3M