Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1530179

MPN #: 7000048619

3M™ 9589 Double Coated Film Tape 3/4" x 36 Yds. 9 Mil White - Pkg Qty 48

Product Description
3M™ 9589 Double Coated Film Tape 3/4" x 36 Yds. 9 Mil White - 48 Rolls/Case

3M™ Double Coated Film Tape 9589 features a high-density polyethylene carrier with synthetic rubber adhesive on a densified kraft paper liner. It combines high initial adhesion and good holding power to ensure it bonds to a variety of materials. The paper liner has been specially treated to improve its strength and removability characteristics.

Details:
  • High density polyethylene carrier provides dimensional stability and tears by hand
  • Adhesive removes cleanly from many surfaces to ensure a relatively easy clean-up process
  • Excellent quick stick and high adhesion ensure a reliable bond to a variety of substrates
  • This tape is in compliance with the FDA 21 CFR 175.105 guidelines for indirect food contact

Recommended Applications:
  • Carpet installation
  • General industrial mounting, joining and splicing
  • Miscellaneous joining and holding where high initial tack is required
  • Die-cutting and laminating applications


PRICE
$1,773.60  Sold in packages of 48 / $36.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
1773.60
Buy 3 pkgs - 10 pkgs
1677.60Save $96.00 (5%)
Buy 11+ pkgs
1629.60Save $144.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 yd
Width3/4 in
Thickness9 mil
Core Size3 in

Product Details

TypeDouble Coated Film Tape
MaterialHDPE, Kraft Paper Liner
Package Quantity48
ColorWhite
Manufacturers Part Number7000048619
Tape DutyLight to Medium
Brand3M