- Features:
- Integrated Transport Cart allows for easy movement to and from the job site. Heavy-duty, over-molded rubber wheels easily navigate over bumps and up stairs.
- Integrated Telescoping Handle provides high-handle height during transport. Handle locks in low position during drain cleaning operation or during transport to minimize space requirements.
- Cable Control System causes the drum to stop spinning when the blade becomes lodged in a blockage, limits potential for cable to flip over in the drum and helps to indicate to operator when blockages are encountered.
- Solid Core Cable uses tough 3/8 or 1/2 Integral Wound (IW) solid core cable that is rugged and kink resistant. Each size comes in several lengths and utilizes a variety of the RIDGID quick-connect cutters.
- AUTOFEED® offered as an accessory, this patented, automat Inner Core cable feed powers cable in and out of the drain. Reverse the direction of the AUTOFEED and the cable feeds back into the drum.
RIDGID® K-400 Drum Machine W/Bulb Auger & Gloves, 115V, 60HZ,1/3HP, 75"L x 1/2"W Cable
Write a Review
|
Questions & Answers (0)
Product Description
RIDGID® K-400 Drum Machine W/ Bulb Auger & Gloves, 115V, 60HZ, 6.7AMPS, 1/3HP, Autofeed, 75L x 1/2W Cable
PRICE
$1,199.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 17 in |
| Height | 23 in |
| For Use with Pipe Size | 2 to 4 in |
| Max Cable Length | 75 ft |
| Cables Included | 75' x 1/2" IW |
Product Details
| Type | Autofeed |
| Horsepower | 1/3 HP |
| Rotations per Minute | 1725 rpm |
| Amperage | 6.7 A |
| Series | K-400-AF |
| Hertz | 60 Hz |
| For Use With | Sink, Floor, & Roof Drains |
| Voltage | 115 V |
| Includes | Cable, Bulb Auger,C" Cutter, Spade Cutter, Coupling Pin, & Gloves, Autofeed |
| Description | Drum Machine W/ Bulb Auger & Gloves |
| Manufacturers Part Number | 27013 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |