Vestil Double Decker Platform Truck VHPT/D-3672 72 x 36
Write a Review
|
Questions & Answers (0)
Product Description
Minimize lifting and bending with this cart/portable work bench. Ideal for shipping areas, offices, and plant use, these economical carts are perfect for many of your applications. Constructed of 1" thick hardwood platform and removable steel push handle. 6" x 2" mold-on-rubber casters, two rigid and two swivel. Countersunk holes allow for a smooth deck surface. Ship knockdown.
PRICE
$809.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36 in |
| Height | 36-1/2 in |
| Weight Capacity | 1600 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 9-1/2 - 29-1/2 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Mold-on Rubber |
| Type | Flat Deck Platform Truck |
| Deck Material | Hardwood |
| Color | Blue/Brown |
| Number of Levels | 2 |
| Wheel Type | Mold-on Rubber |
| Handle Type | Push Handle |
| Material | Hardwood |
| Manufacturers Part Number | VHPT/D-3672 |
| Brand | Vestil |