Vestil Plastic Heavy Duty Platform Truck, 63-1/2" x 30" 2000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The heavy-duty plastic Platform Truck will not rust, discolor, or warp. Maintenance free and easy to clean. Honeycomb construction is reinforced for longer life. Extra square steel tube underneath platform to reinforce deck strength. This four (4) wheel unit rolls smoothly on polyurethane casters.
PRICE
$713.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63-1/2 in |
| Width | 30 in |
| Height | 34 in |
| Weight Capacity | 2000 lbs |
| Weight | 91 lbs |
| Wheel Diameter | 6 in |
| Deck Width | 30 in |
| Deck Length | 63-1/2 in |
| Deck Height | 10 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Standard Platform Truck |
| Deck Material | Plastic |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Handle Type | Push Handle |
| Surface Type | Anti-Slip |
| Material | Plastic |
| Manufacturers Part Number | PPT-2-41 |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |