Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688801

MPN #: 54-2

Kukko Double-Edge Mechanic Nut Splitter, Classes 5, 6 & 8, 3/8"(10mm) - 1-1/16"(27mm)

Product Description
Double-edged models exerting twice the normal splitting force on irretrievable nuts in quality classes 5, 6 and 8.
  • One operation through double cutting action.
  • Splitting nuts can be done without damaging the threaded bolt.
  • The nut splitters band provides additional support when turning the chisel back.
  • Chisel available as a replacement part, time-saving order process thanks to numbering system.
Two hardened chisel cutting edges. Gently turn the chisel in the other direction by pulling back. The splitting chisels of the nut splitters are wearing parts. Blunt, pitted or broken chisels must be replaced immediately. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required.
  • Hexagon Drive (Male) (Metric) 17mm
  • Cutting Width Of Chisel (Metric) 14mm
  • Cutting Width Of Chisel 5/8 "
  • Nut Size (Metric) 10 - 27mm
  • Length Without Spindle (Metric) 109mm
PRICE
$192.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/16 in
Weight2 lbs
Spread3/8"(10mm) - 1-1/16"(27mm) in
Nut Size3/8 to 1-1/16

Product Details

TypeDouble-Edge Mechanic Nut Splitter
Number of Jaws2
DescriptionSeries 54 Double-Edged Mechanic Nut Splitter
Manufacturers Part Number54-2
BrandKukko