Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688828

MPN #: 55-3

Kukko Single Edged Mechanic Nut Splitter, Class 6, 1-1/16"(27mm) To 1-3/8"(36mm)

Product Description
For splitting tight or over-twisted nuts without damaging the bolt thread of quality grades 6.
  • The nut splitters band provides additional support when turning the chisel back.
  • Chisel available as a replacement part, time-saving order process thanks to numbering system.
Very sharp cutting through facet cut. Hardened chisel cutting edge. Gently turn the chisel in the other direction by pulling back. The splitting chisels of the nut splitters are wearing parts. Blunt, pitted or broken chisels must be replaced immediately. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required.
  • Nut Size (Metric) M18 - M24
  • Hexagon Drive (Male) (Metric) 19mm
  • Length Without Spindle (Metric) 125mm
  • Cutting Width Of Chisel (Metric) 16mm
  • Nut Size (Metric) 27 - 36mm
PRICE
$229.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-7/8 in
Weight2 lbs
Spread1-1/16"(27mm) - 1-3/8"(36mm) in
Cutting Width5/8 in
Nut Size1-1/16 to 1-3/8

Product Details

TypeSingle Edged Mechanic Nut Splitter
Number of Jaws1
DescriptionSeries 55 Single-Edged, Mechanical Nut Splitter
Manufacturers Part Number55-3
BrandKukko